Cilindru rotund Enerpac CUSP10

CUSP Ultra-Flat Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

Enerpac:CUSP10
Rubix:d811121
Producator:CUSP10
brand logo

rezumat tehnic

Cursa cilindrului6.7 mm

Documente

Detalii produs : CUSP10 ENERPAC - ENERPAC CUSP10 ROUND CYLINDER


Up to 4% side load of maximum capacity

Extremely low collapsed height

Integrated tilting function up to 4 degrees to evenly distribute the load

Nitrocarburized surface treatment for harsh conditions

“Red Line” for visual maximum stroke limitation

Informații tehnice


atribute
Cursa cilindrului6.7 mm
  • Disponibil – Data livrării la cerere