Instrumente și metrologie Format 80590125, 9880590125

Cut-off wheel resinoid,offset,125x2,5mm

Vedeți informațiile tehnice

Referințe

Format:80590125, 9880590125
Rubix:d812728
Producator:80590125
EAN:4317784101875
brand logo

Detalii produs : 9880590125 FORMAT - 9880590125 FORMAT


Cutting discs for steel work, Format Design: Aluminium oxide (A 60, 1.0 mm thick), hard, aluminium oxide (A 46, 1.6–1.9 mm thick), hard and aluminium oxide (A 24, 2.5–3.0 mm thick), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm. Application: For universal use in all areas of metal work. The thin detachable discs (1.0 mm thick) are ideal for fast, convenient cutting and edging, 1.6 and 1.9 mm thickness for universal cutting tasks and 2.5 to 3.0 mm for maximum tool life with high lateral stability. Note: For more safety and higher lateral stability working with cutting discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).
Cut-off wheel resinoid,offset,125x2,5mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere