Mănuși și mâneci rezistente la tăieturi Tegera 10430-7
Cut resistant gloves 10430 TEGERA®
Vedeți informațiile tehniceReferințe
Tegera:10430-7
Rubix:d714806
EAN:7340118317205
Detalii produs : 10430-7 TEGERA - CUT-RESISTANT GLOVES AND SLEEVES TEGERA 10430-7
Our most popular cut resistant glove (level B) for versatile applications. A combination of high comfort, flexibility, and medium cut protection thanks to the design and CRF® Technology. Has an extended knitted cuff for extra protection of the wrist, breathable back and PU coating on palm with smooth finish which provides a good grip on dry to slight moist surfaces.
Our most popular cut resistant glove with high flexibility for versatile applications.
Puncte forte
Extra long
Aplicații
Fine assembly, Assembly, Inspection work, Machine operating, Building and construction, Carpentry, Painting, Installation work
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 7 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
