Mănuși și mâneci rezistente la tăieturi Tegera 8807W-9

Cut resistant gloves 8807W TEGERA®

Vedeți informațiile tehnice

Referințe

Tegera:8807W-9
Rubix:d715253
EAN:7340118372525
brand logo

rezumat tehnic

Tipmănușă
Mărime9
Nivelul de rezistență la tăiered
Vezi toate Caracteristice

Detalii produs : 8807W-9 TEGERA - CUT-RESISTANT GLOVES AND SLEEVES TEGERA 8807W-9


Dexterous, thin glove with cut resistant level D, suitable for fine assembly work. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Without backhand-printing. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Great fingertip sensitivity, palm dipped. For fine assembly work in dry environments.

Puncte forte

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Reinforcement between index finger and thumb, Thin

Aplicații

Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work

Informații tehnice


atribute
Tipmănușă
Mărime9
Nivelul de rezistență la tăiered
Material de bazăpolietilenă
Nivelul de rezistență la abraziune4
Acoperirea mănușilornitril
Culoaregri
  • Disponibil – Data livrării la cerere

Mărime