Mănuși și mâneci rezistente la tăieturi Tegera 8811-10
Cut resistant gloves 8811 TEGERA®
Vedeți informațiile tehniceReferințe
Tegera:8811-10
Rubix:d716524
EAN:7340118321547

Detalii produs : 8811-10 TEGERA - CUT-RESISTANT GLOVES AND SLEEVES TEGERA 8811-10
Dexterous glove with long cuff and cut resistant level D, suitable for fine assembly work. Extended knitted cuff for extra protection of the wrist. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Puncte forte
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Extra long, Reinforcement between index finger and thumb, Thin
Aplicații
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 10 |
| Material de bază | fibră de sticlă |
| Contactul cu alimentele | nu |
| Acoperirea mănușilor | nitril |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
