Mănuși și mâneci rezistente la tăieturi Milwaukee CUT C GLOVES - 9/L
Cut Resistant Gloves
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:CUT C GLOVES - 9/L
Rubix:d711238
Producator:4932479013
EAN:4058546363031

Documente
Detalii produs : CUT C GLOVES - 9/L MILWAUKEE - CUT-RESISTANT GLOVES AND SLEEVES MILWAUKEE CUT C GLOVES - 9/L
MILWAUKEE® Cut Level C offers more resistance to cut and abrasion, ideal protection for stripping wire or pipe threading and cutting. Best in class grip performance. Excellent puncture resistance for sharp materials. SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves. European Certified CE Category 2 cut resistance protection EN420 og EN388:2016 (4343C).
Puncte forte
•Offers more resistance than a Cut Level 1, to cut and abrasion, ideal protection for stripping wire or pipe threading and cutting
Excellent grip performance, nitrile material performs better than other materials in wide range of temperatures and oily surfaces
Superior puncture resistance for sharp materials
SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves
Excellent grip performance, nitrile material performs better than other materials in wide range of temperatures and oily surfaces
Superior puncture resistance for sharp materials
SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 9 |
| Nivelul de rezistență la tăiere | c |
| Material de bază | nitril |
| Nivelul de rezistență la abraziune | 4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
