Mănuși și mâneci rezistente la tăieturi Milwaukee CUT D GLOVES - 10/XL
Cut Resistant Gloves
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:CUT D GLOVES - 10/XL
Rubix:d709732
Producator:4932479914
EAN:4058546377083

Documente
Detalii produs : CUT D GLOVES - 10/XL MILWAUKEE - CUT-RESISTANT GLOVES AND SLEEVES MILWAUKEE CUT D GLOVES - 10/XL
MILWAUKEE® Cut level D gloves. Excellent grip performance, nitrile material performs better than other materials in wide range of temperatures and oily surfaces. Reinforced nitrile coating between thumb and fingers and superior puncture resistance for more durability. Designed to provide comfort with a high breathable liner. SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves. European Certified for cut resistance protection: EN ISO 21420, EN388:2016 (4X43D).
Puncte forte
•Excellent grip performance, nitrile material performs better than other materials in wide range of temperatures and oily surfaces
Reinforced nitrile coating between thumb and fingers and superior puncture resistance for more durability
Designed to provide comfort with a high breathable liner
SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves
Reinforced nitrile coating between thumb and fingers and superior puncture resistance for more durability
Designed to provide comfort with a high breathable liner
SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 10 |
| Nivelul de rezistență la tăiere | d |
| Material de bază | nylon |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | nitril |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
