Referințe
Norton:66252921564
Rubix:d1217771
EAN:3157624643018

Documente
Detalii produs : 66252921564 NORTON - SECTIONING DISC NORTON 66252921564
Disc Cut-Off for angle grinder - INOX - Norton X-TREME LIFE - 115x2.5x22.23mm
Puncte forte
•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 36 |
| Viteza maximă | 80 m/s |
| Serie | nor-x-treme life |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
