Disc de tăiere Norton 66252920360

Cutting Disc

Vedeți informațiile tehniceVezi documentele

Referințe

Norton:66252920360
Rubix:d1216726
brand logo

rezumat tehnic

Diametru230 mm
Grosime2 mm
Material abrazivoxid de aluminiu
Vezi toate Caracteristice

Documente

Detalii produs : 66252920360 NORTON - SECTIONING DISC NORTON 66252920360


Disc Disc Cut-Off for angle grinder METAL Norton X-TREME 230x2x22.23mm

Puncte forte

•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld

Informații tehnice


atribute
Diametru230 mm
Grosime2 mm
Material abrazivoxid de aluminiu
Diametrul de reaming22.23 mm
Bob36
Viteza maximă80 m/s
Seriex-treme
  • Disponibil – Data livrării la cerere