Referințe
Norton:66252925476
Rubix:d1220386

Detalii produs : 66252925476 NORTON - SECTIONING DISC NORTON 66252925476
Norton’s wide range of cutting wheels for stationary machines provide high value and high performance industrial solutions.
Puncte forte
•Long wheel life with quick and free cutting
Cuts without burning, bluing or Splintering the metal
Use under constant power in heavy Cut-off applications
Double, full external mechanical Reinforcement for excellent safety and stability
Cuts without burning, bluing or Splintering the metal
Use under constant power in heavy Cut-off applications
Double, full external mechanical Reinforcement for excellent safety and stability
Aplicații
Cutting
Informații tehnice
atribute
| Diametru | 356 mm |
|---|---|
| Grosime | 3.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 32 mm |
| Bob | a30 |
| Viteza maximă | 100 m/s |
| Serie | vulcan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
