Referințe
Norton:66252833198
Rubix:d1219757
EAN:3157626497824

Detalii produs : 66252833198 NORTON - SECTIONING DISC NORTON 66252833198
Disc Cut-Off for angle grinder - METAL INOX - Norton Super Bleue 5 - 230x2.5x22.23mm
Puncte forte
•Ultra-thin wheel for fast cutting at low pressure
Optimized for 1200W angle grinders and above
Long life, speed and ease of use
Optimized for 1200W angle grinders and above
Long life, speed and ease of use
Informații tehnice
atribute
| Diametru | 230 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | super blue 5 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
