Referințe
Elesa+Ganter:GN 519-28-M8
Rubix:d587362
Producator:GN 519-28-M8
EAN:4045525955622



Detalii produs : 519-28-M8 ELESA+GANTER - 519-28-M8 ELESA+GANTER
EN 519 is an Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. When using the cylindrical knobs GN 519, make sure that the threaded pin is sufficiently long, otherwise the plastic element may break under excessive stress exposure.
Informații tehnice
atribute
| Logistic Greutate | 62 g |
|---|---|
| Material/finisare | Plastic |
| Standard | NON-STANDARD |
| Diametrul filetării | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
