Butoane Elesa+Ganter GN 519-29-M12

Cylindrical knobs, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 519-29-M12
Rubix:d582292
Producator:519-29-M12
brand logo

rezumat tehnic

Material/finisarePlastic
StandardNON-STANDARD
Vezi toate Caracteristice

Detalii produs : GN 519-29-M12 ELESA+GANTER - GN 519-29-M12 ELESA+GANTER


EN 519 is an Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. When using the cylindrical knobs GN 519, make sure that the threaded pin is sufficiently long, otherwise the plastic element may break under excessive stress exposure.

Informații tehnice


atribute
Logistic Greutate88 g
Material/finisarePlastic
StandardNON-STANDARD
Diametrul filetării12 mm
  • Disponibil – Data livrării la cerere