Rulment cu role cilindrice NSK NN3026MBKRE2CC1P4

Cylindrical roller bearing NN30

Vedeți informațiile tehnice

Referințe

NSK:NN3026MBKRE2CC1P4
Rubix:d403896
Producator:NN3026MBKRE2CC1P4 N
EAN:00029176537653
brand logo

rezumat tehnic

Diametrul interior130 mm
Diametrul exterior200 mm
Lățime52 mm
Vezi toate Caracteristice

Detalii produs : NN3026MBKRE2CC1P4 NSK - NN3026MBKRE2CC1P4 NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Cylindrical roller bearing double row NSK

Informații tehnice


atribute
Logistic Greutate5830 g
Diametrul interior130 mm
Diametrul exterior200 mm
Lățime52 mm
Tipul jocului rulmentuluicn
Focădeschis
  • Disponibil – Data livrării la cerere