Rulment cu role cilindrice SKF NU 305 ECML/P6VG147

Cylindrical Roller Bearing NU… Series

Vedeți informațiile tehnice

Referințe

SKF:NU 305 ECML/P6VG147
Rubix:d1317178
Producator:129161
EAN:7316571537283
brand logo

rezumat tehnic

Diametrul interior25 mm
Diametrul exterior62 mm
Lățime17 mm
Vezi toate Caracteristice

Detalii produs : NU 305 ECML/P6VG147 SKF - CYLINDRICAL ROLLER BEARING SKF NU 305 ECML/P6VG147


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Puncte forte

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Informații tehnice


atribute
Logistic Greutate266,4 g
Diametrul interior25 mm
Diametrul exterior62 mm
Lățime17 mm
Tipul jocului rulmentuluicn
Focădeschis
Cușcăalamă
Viteza de referință12000 rpm
Sarcină statică de bază, radială - C0r36500000 N
Sarcină dinamică de bază, radială - Cr46500000 N
  • Disponibil – Data livrării la cerere