Rulment cu role cilindrice NSK NU2206EM

Cylindrical roller bearing NU22

Vedeți informațiile tehnice

Referințe

NSK:NU2206EM
Rubix:d412722
Producator:NU2206EM N
EAN:00029176705434
brand logo

rezumat tehnic

Diametrul interior30 mm
Diametrul exterior62 mm
Lățime20 mm
Vezi toate Caracteristice

Detalii produs : NU2206EM NSK - NU2206EM NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Informații tehnice


atribute
Logistic Greutate300 g
Diametrul interior30 mm
Diametrul exterior62 mm
Lățime20 mm
Tipul jocului rulmentuluicn
Focădeschis
  • Disponibil – Data livrării la cerere