Rulment cu role cilindrice NSK NU2234EMC3

Cylindrical roller bearing NU22

Vedeți informațiile tehnice

Referințe

NSK:NU2234EMC3
Rubix:d404254
Producator:NU2234EMC3 N
EAN:00029176760396
brand logo

rezumat tehnic

Diametrul interior170 mm
Diametrul exterior310 mm
Lățime86 mm
Vezi toate Caracteristice

Detalii produs : NU2234EMC3 NSK - NU2234EMC3 NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Informații tehnice


atribute
Logistic Greutate27000 g
Diametrul interior170 mm
Diametrul exterior310 mm
Lățime86 mm
Tipul jocului rulmentuluic3
Focădeschis
  • Disponibil – Data livrării la cerere