Referințe
NSK:NUP216WC3
Rubix:d410407
Producator:NUP216WC3 N
EAN:00029176416927

Detalii produs : NUP216WC3 NSK - NUP216WC3 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Informații tehnice
atribute
| Logistic Greutate | 1250 g |
|---|---|
| Diametrul interior | 80 mm |
| Diametrul exterior | 140 mm |
| Lățime | 26 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
