Rulment cu role cilindrice NSK NUP217EM

Cylindrical roller bearing NUP23

Vedeți informațiile tehnice

Referințe

NSK:NUP217EM
Rubix:d410895
Producator:NUP217EM N
EAN:0029176675430
brand logo

rezumat tehnic

Diametrul interior85 mm
Diametrul exterior150 mm
Lățime28 mm
Vezi toate Caracteristice

Detalii produs : NUP217EM NSK - NUP217EM NSK


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Informații tehnice


atribute
Logistic Greutate2200 g
Diametrul interior85 mm
Diametrul exterior150 mm
Lățime28 mm
Tipul jocului rulmentuluicn
Focădeschis
  • Disponibil – Data livrării la cerere