Referințe
NSK:NF208ET
Rubix:d403813
Producator:NF208ET N
EAN:0029176718601

Detalii produs : NF208ET NSK - NF208ET NSK
Aplicații
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Informații tehnice
atribute
| Logistic Greutate | 360 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul exterior | 80 mm |
| Lățime | 18 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere