Referințe
SKF:NUP 317 ECP
Rubix:d732238
Producator:16939
EAN:7316577042644

Detalii produs : NUP 317 ECP SKF - SKF CYLIND ROLLR BEARING NUP 317 ECP
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in both directions
- Separable design
- Low friction
- Long service life
- Locate the shaft axially in both directions
- Separable design
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Greutate | 4757 g |
| Diametrul interior | 85 mm |
| Diametrul exterior | 180 mm |
| Lățime | 41 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Viteza de referință | 4000 rpm |
| Sarcină statică de bază, radială - C0r | 335000 N |
| Sarcină dinamică de bază, radială - Cr | 340000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
