Rulment cu role cilindrice SKF NCF 2924 CV

Cylindrical Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:NCF 2924 CV
Rubix:d1282344
Producator:212056
EAN:7316572319932
SKF CYLINDRICAL ROLLER BEARING NCF 2924 CV

rezumat tehnic

Diametrul interior120 mm
Diametrul exterior165 mm
Lățime27 mm
Vezi toate Caracteristice

Detalii produs : NCF 2924 CV SKF - CYLINDRICAL ROLLER BEARING SKF NCF 2924 CV


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in: - the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)27x165x165 mm
Logistic Greutate1729 g
Diametrul interior120 mm
Diametrul exterior165 mm
Lățime27 mm
Tipul jocului rulmentuluicn
Focădeschis
Viteza de referință1800 rpm
Sarcină statică de bază, radială - C0r290000 N
Sarcină dinamică de bază, radială - Cr172000 N
  • Disponibil – Data livrării la cerere