Rulment cu role cilindrice SKF NJ 2209 ECP/C3H

Cylindrical Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:NJ 2209 ECP/C3H
Rubix:d1308245
Producator:142314
EAN:7316571830636
brand logo

rezumat tehnic

Diametrul interior45 mm
Diametrul exterior85 mm
Lățime23 mm
Vezi toate Caracteristice

Detalii produs : NJ 2209 ECP/C3H SKF - CYLINDRICAL ROLLER BEARING SKF NJ 2209 ECP/C3H


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Puncte forte

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Informații tehnice


atribute
Logistic Greutate538 g
Diametrul interior45 mm
Diametrul exterior85 mm
Lățime23 mm
Tipul jocului rulmentuluic3
Focădeschis
Viteza de referință9000 rpm
Sarcină statică de bază, radială - C0r81500 N
Sarcină dinamică de bază, radială - Cr85000 N
  • Disponibil – Data livrării la cerere