Referințe
SKF:NJ 222 ECJ/W64
Rubix:d1256322
Producator:122695
EAN:07316571467924

Detalii produs : NJ 222 ECJ/W64 SKF - CYLINDRICAL ROLLER BEARING SKF NJ 222 ECJ/W64
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 4940 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 180 mm |
| Lățime | 46 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
