Rulment cu role cilindrice SKF NJ 324 ECM

Cylindrical Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:NJ 324 ECM
Rubix:d1285567
Producator:14009
EAN:7316577048004
SKF CYLINDRICAL ROLLER BEARING SINGLE ROW NJ 324 ECM

rezumat tehnic

Diametrul interior120 mm
Diametrul exterior260 mm
Lățime55 mm
Vezi toate Caracteristice

Detalii produs : NJ 324 ECM SKF - CYLINDRICAL ROLLER BEARING SKF NJ 324 ECM


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Informații tehnice


atribute
Logistic Greutate14992 g
Diametrul interior120 mm
Diametrul exterior260 mm
Lățime55 mm
Tipul jocului rulmentuluicn
Focădeschis
Cușcăalamă
Viteza de referință2800 rpm
Sarcină statică de bază, radială - C0r620000 N
Sarcină dinamică de bază, radială - Cr610000 N
  • Disponibil – Data livrării la cerere