Rulment cu role cilindrice SKF NU 2220 ECNML/C3

Cylindrical Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:NU 2220 ECNML/C3
Rubix:d1320199
Producator:15565
EAN:7316570149197
brand logo

rezumat tehnic

Diametrul interior100 mm
Diametrul exterior180 mm
Lățime46 mm
Vezi toate Caracteristice

Detalii produs : NU 2220 ECNML/C3 SKF - CYLINDRICAL ROLLER BEARING SKF NU 2220 ECNML/C3


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Puncte forte

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Informații tehnice


atribute
Logistic Greutate5115 g
Diametrul interior100 mm
Diametrul exterior180 mm
Lățime46 mm
Tipul jocului rulmentuluic3
Focădeschis
Cușcăalamă
Viteza de referință4000 rpm
Sarcină statică de bază, radială - C0r450000 N
Sarcină dinamică de bază, radială - Cr380000 N
  • Disponibil – Data livrării la cerere