Rulment cu role cilindrice SKF NU 228 ECJ/VL2071
Cylindrical Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:NU 228 ECJ/VL2071
Rubix:d1317641
EAN:7316573394686

Detalii produs : NU 228 ECJ/VL2071 SKF - CYLINDRICAL ROLLER BEARING SKF NU 228 ECJ/VL2071
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 8135 g |
|---|---|
| Diametrul interior | 140 mm |
| Diametrul exterior | 250 mm |
| Lățime | 42 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
