Referințe
Timken:NJ244EMA
Rubix:d485902
EAN:0087796302679

Detalii produs : NJ244EMA TIMKEN - TIMKEN NJ244EMA CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Informații tehnice
atribute
| Diametrul interior | 220 mm |
|---|---|
| Diametrul exterior | 400 mm |
| Lățime | 65 mm |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
