Referințe
NSK:N306ETC3
Rubix:d408305
EAN:00029176398292

Detalii produs : N306ETC3 NSK - N306ETC3 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between rolling elements and raceways and are particularly suitable for high-speed applications. With a patented cage design for high strength, optionally available in stamped-steel, brass or polyamide construction, they ensure low noise and heat generation. For more demanding applications, a selection of advanced special materials for bearing manufacture is available.
Informații tehnice
atribute
| Diametrul interior | 30 mm |
|---|---|
| Diametrul exterior | 72 mm |
| Lățime | 19 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere