Burghiu spiral Roebuck 864116

Cylindrical self-centering hss drill bits

Vedeți informațiile tehniceVezi documentele

Referințe

Roebuck:864116
Rubix:d790617
EAN:3660338185779
DRILL - HSS - CUT GROUND - NORMAL Drilling diameter mm 10,20
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului10.2 mm
Lungime totală133 mm
Lungimea tăieturii87 mm
Vezi toate Caracteristice

Documente

Detalii produs : 864116 ROEBUCK - 864116 10.20 MM DRILL HSS CUT GROUND NORMAL DRILLING ROEBUCK


Cylindrical self-centering HSS drill bit. .
Use: .
- portable electric machines .
- stationary maintenance machines .
- low-alloy steels
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului10.2 mm
Lungime totală133 mm
Lungimea tăieturii87 mm
Tipul tijeicilindric
Din standarddin 338 n
Unghiul helixului30 °
Material de tăierehss
Unghiul vârfului118 °
Diametrul cozii10.2 mm
  • Disponibil – Data livrării la cerere