Burghiu spiral Roebuck 854022

Cylindrical tind hss drill bits

Vedeți informațiile tehniceVezi documentele

Referințe

Roebuck:854022
Rubix:d790975
EAN:3660338098888
DRILL - HSS - CUT GROUND - NORMAL - TIND Drilling diameter mm 3,2
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului3.2 mm
Lungime totală65 mm
Lungimea tăieturii36 mm
Vezi toate Caracteristice

Documente

Detalii produs : 854022 ROEBUCK - 854022 3.2 MM DRILL HSS CUT GROUND NORMAL TIND DRILLING ROEBUCK


To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums. .
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului3.2 mm
Lungime totală65 mm
Lungimea tăieturii36 mm
Tipul tijeicilindric
Din standarddin 338
Unghiul helixului30 °
Unghiul vârfului118 °
Diametrul cozii3.2 mm
  • Disponibil – Data livrării la cerere