Burghiu spiral Roebuck 854074

Cylindrical tind hss drill bits

Vedeți informațiile tehniceVezi documentele

Referințe

Roebuck:854074
Rubix:d791188
EAN:3660338099403
DRILL - HSS - CUT GROUND - NORMAL - TIND Drilling diameter mm 10,5
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului10.5 mm
Lungime totală133 mm
Lungimea tăieturii87 mm
Vezi toate Caracteristice

Documente

Detalii produs : 854074 ROEBUCK - 854074 10.5 MM DRILL HSS CUT GROUND NORMAL TIND DRILLING ROEBUCK


To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums. .
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului10.5 mm
Lungime totală133 mm
Lungimea tăieturii87 mm
Tipul tijeicilindric
Din standarddin 338
Unghiul helixului30 °
Unghiul vârfului118 °
Diametrul cozii10.5 mm
  • Disponibil – Data livrării la cerere