Burghiu spiral Roebuck 854063

Cylindrical tind hss drill bits

Vedeți informațiile tehniceVezi documentele

Referințe

Roebuck:854063
Rubix:d790988
EAN:3660338099298
DRILL - HSS - CUT GROUND - NORMAL - TIND Drilling diameter mm 7,5
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului7.5 mm
Lungime totală109 mm
Lungimea tăieturii69 mm
Vezi toate Caracteristice

Documente

Detalii produs : 854063 ROEBUCK - 854063 7.5 MM DRILL HSS CUT GROUND NORMAL TIND DRILLING ROEBUCK


To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums. .
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului7.5 mm
Lungime totală109 mm
Lungimea tăieturii69 mm
Tipul tijeicilindric
Din standarddin 338
Unghiul helixului30 °
Unghiul vârfului118 °
Diametrul cozii7.5 mm
  • Disponibil – Data livrării la cerere