Disc de tăiere Pferd Tools D1A1RSS 230-2,5-22,23 D 427 GAS2
D1A1R Diamond Cutting Disc
Vedeți informațiile tehniceReferințe
Pferd Tools:D1A1RSS 230-2,5-22,23 D 427 GAS2
Rubix:d699669
Producator:68423227
EAN:4007220806074



Detalii produs : 68423227 PFERD - DIA-C/O W D1A1RSS 230-2,5-22,2 D427 GAS2 PFERD
Electroplated diamond cut off wheels with grit size D 852 are exceptionally well suited to machine grey cast iron and nodular cast iron (GG and GGG or GJL and GJS). Advantages: Very long tool life Ideal for work on deep lying areas because of the constant tool diameter Easy and quick elimination of burning in Minimized dust formation due to wear resistant coating and coarse chips PFERDVIDEO You will receive more information here or at www.pferd.com The use of the clamping flange set SFS 76 reduces noise development during manual grinding. It can be used with the diamond cut off wheel D1A1R 230 3.8 22.23 D 852 GAD on angle grinders with M14 thread. Ordering data and more detailed information about the clamping flange set can be found in Catalogue 206.
Informații tehnice
atribute
| Diametru | 230 mm |
|---|---|
| Grosime | 1.5 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 80 m/s |
| Serie | gas2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
