Lamă de debavurare Format 14920010, 9614920010

Deburring tool FAT DE

Vedeți informațiile tehnice

Referințe

Format:14920010, 9614920010
Rubix:d813509
Producator:14920010
EAN:4317784517355
brand logo

Detalii produs : 9614920010 FORMAT - 9614920010 FORMAT


FT double sheet deburrer tool set DB 2000

Application: The blade runs along the full length on both sides. This allows sheets and bars up to 12 mm in thickness to be deburred on both sides at the same time.

Note: Corresponding cutting discs N 80 M 42 are available for stainless steel sheets. Set contents: 1 sturdy plastic handle with hand protection 2 round HSS cutting discs N 80

Informații tehnice


atribute
Materialul caroserieihss
  • Disponibil – Data livrării la cerere