Rulment cu bile miniatural SKF 608-2RSH/LHT23, Diametrul exterior: 22 mm | Lățime: 7 mm | Diametrul interior: 8 mm
Deep Groove Ball Bearing 608 Series
Vedeți informațiile tehniceReferințe
SKF:608-2RSH/LHT23
Rubix:d732468
Producator:164087
EAN:7316571844268



Detalii produs : 608-2RSH/LHT23 SKF - 608-2RSH/LHT23 SKF
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 11,7 g |
|---|---|
| Diametrul interior | 8 mm |
| Diametrul exterior | 22 mm |
| Lățime | 7 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Cușcă | oțel |
| Serie | 608 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
