Rulment cu bile miniatural SKF 608-2Z/C2PVK232, Diametrul exterior: 22 mm | Lățime: 7 mm | Diametrul interior: 8 mm
Deep Groove Ball Bearing 608 Series
Vedeți informațiile tehniceReferințe
SKF:608-2Z/C2PVK232
Rubix:d1308256
Producator:41210
EAN:7316570731354

Detalii produs : 608-2Z/C2PVK232 SKF - MINIATURE BALL BEARING SKF 608-2Z/C2PVK232
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 12,5 g |
|---|---|
| Diametrul interior | 8 mm |
| Diametrul exterior | 22 mm |
| Lățime | 7 mm |
| Focă | două scuturi metalice |
| Tipul jocului rulmentului | c2 |
| Cușcă | oțel |
| Serie | 608 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
