Rulment cu secțiune subțire SKF 61802 (IVP), Diametrul exterior: 24 mm | Lățime: 5 mm | Diametrul interior: 15 mm
Deep groove ball bearing 61802 Series
Vedeți informațiile tehniceReferințe
SKF:61802 (IVP)
Rubix:d1270382
Detalii produs : 61802 (IVP) (SKF) SKF - THIN SECTION BEARING SKF 61802 (IVP)
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Diametrul interior | 15 mm |
|---|---|
| Diametrul exterior | 24 mm |
| Lățime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

