Rulment cu bile miniatural SKF 619/4, Diametrul exterior: 11 mm | Lățime: 4 mm | Diametrul interior: 4 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:619/4
Rubix:d1295257
EAN:7316577121783

Detalii produs : 619/4 SKF - MINIATURE BALL BEARING SKF 619/4
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 1,3 g |
|---|---|
| Diametrul interior | 4 mm |
| Diametrul exterior | 11 mm |
| Lățime | 4 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Cușcă | oțel |
| Serie | 619 |
| Precizie | p0 (normal / abec 1) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
