Rulment cu secțiune subțire SKF 61822/C3VA2101, Diametrul exterior: 140 mm | Lățime: 16 mm | Diametrul interior: 110 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:61822/C3VA2101
Rubix:d1275248
EAN:7316574663477

Detalii produs : 61822/C3VA2101 SKF - THIN SECTION BEARING SKF 61822/C3VA2101
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 488,1 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 140 mm |
| Lățime | 16 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 618.. |
| Greutate | 0.49 kg |
| Grosime | 16 mm |
| Limitați viteza | 480 rpm |
| Sarcină statică de bază, radială - C0r | 26000 N |
| Sarcină dinamică de bază, radială - Cr | 28100 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
