Rulment cu secțiune subțire SKF 61824/W64, Diametrul exterior: 150 mm | Lățime: 16 mm | Diametrul interior: 120 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:61824/W64
Rubix:d1276100
EAN:7316571866451

Detalii produs : 61824/W64 SKF - THIN SECTION BEARING SKF 61824/W64
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 540 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 150 mm |
| Lățime | 16 mm |
| Focă | deschis |
| Cușcă | oțel |
| Tipul jocului rulmentului | cn |
| Serie | 618.. |
| Grosime | 16 mm |
| Limitați viteza | 2200 rpm |
| Sarcină statică de bază, radială - C0r | 28000 N |
| Sarcină dinamică de bază, radială - Cr | 29100 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
