Rulment cu secțiune subțire SKF 61860 MA/W64, Diametrul exterior: 380 mm | Lățime: 38 mm | Diametrul interior: 300 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:61860 MA/W64
Rubix:d1269650
EAN:7316571433561

Detalii produs : 61860 MA/W64 SKF - THIN SECTION BEARING SKF 61860 MA/W64
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 11130 g |
|---|---|
| Diametrul interior | 300 mm |
| Diametrul exterior | 380 mm |
| Lățime | 38 mm |
| Focă | deschis |
| Cușcă | alamă |
| Tipul jocului rulmentului | cn |
| Serie | 618.. |
| Greutate | 10.5 kg |
| Grosime | 38 mm |
| Viteza de referință | 3200 rpm |
| Limitați viteza | 2600 rpm |
| Sarcină statică de bază, radială - C0r | 245000 N |
| Sarcină dinamică de bază, radială - Cr | 172000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
