Rulment cu bile miniatural SKF 619/560 MA/C3, Diametrul exterior: 750 mm | Lățime: 85 mm | Diametrul interior: 560 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:619/560 MA/C3
Rubix:d1312055
EAN:7316571850085

Detalii produs : 619/560 MA/C3 SKF - MINIATURE BALL BEARING SKF 619/560 MA/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 105000 g |
|---|---|
| Diametrul interior | 560 mm |
| Diametrul exterior | 750 mm |
| Lățime | 85 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Cușcă | alamă |
| Serie | 619 |
| Precizie | p0 (normal / abec 1) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
