Rulment cu bile miniatural SKF W 607-2RS1/W64, Diametrul exterior: 19 mm | Lățime: 6 mm | Diametrul interior: 7 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:W 607-2RS1/W64
Rubix:d1293177
EAN:7316571472171

Detalii produs : W 607-2RS1/W64 SKF - MINIATURE BALL BEARING SKF W 607-2RS1/W64
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Informații tehnice
atribute
| Logistic Greutate | 7,2 g |
|---|---|
| Diametrul interior | 7 mm |
| Diametrul exterior | 19 mm |
| Lățime | 6 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Cușcă | oţel inoxidabil |
| Serie | w |
| Precizie | p0 (normal / abec 1) |
| Finisare | inox |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
