Rulment cu bile SKF 6204-2RS1/VC573, Diametrul exterior: 47 mm | Lățime: 14 mm | Diametrul interior: 20 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:6204-2RS1/VC573
Rubix:d1283461

Documente
Detalii produs : 6204-2RS1/VC573 SKF - DEEP GROOVE BALL BEARING SKF 6204-2RS1/VC573
Puncte forte
•Tolerances: Normal (metric), P6, P5, Normal (inch)
Radial internal clearance: Matched bearing pairs, Stainless steel d < 10 mm, Other bearings
Seat tolerances for standard conditions
Tolerances and resultant fits
Radial internal clearance: Matched bearing pairs, Stainless steel d < 10 mm, Other bearings
Seat tolerances for standard conditions
Tolerances and resultant fits
Informații tehnice
atribute
| Diametrul interior | 20 mm |
|---|---|
| Diametrul exterior | 47 mm |
| Lățime | 14 mm |
| Limitați viteza | 10000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
