Rulment cu bile PTN 6002.2RS-BOX, Diametrul exterior: 32 mm | Lățime: 9 mm | Diametrul interior: 15 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
PTN:6002.2RS-BOX
Rubix:222654
Producator:896282
EAN:3660338486289
Detalii produs : 6002.2RS-BOX PTN - PTN RULMENT 6002-2RS.BOX
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Puncte forte
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Aplicații
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Informații tehnice
atribute
| Diametrul interior | 15 mm |
|---|---|
| Diametrul exterior | 32 mm |
| Lățime | 9 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil
