Rulment cu bile FAG S6204>N, Diametrul exterior: 47 mm | Lățime: 14 mm | Diametrul interior: 20 mm

Deep groove ball bearing

Vedeți informațiile tehnice

Referințe

Ref. înlocuită:S6204-HLC
FAG:S6204>N
Rubix:d1241935
Producator:3014424600000
EAN:4064328470026
brand logo

rezumat tehnic

Diametrul interior20 mm
Diametrul exterior47 mm
Lățime14 mm
Vezi toate Caracteristice

Detalii produs : S6204>NFAG - DEEP GROOVE BALL BEARING FAG S6204>N


Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is designed with high-quality materials, offering exceptional durability. Its single-row stainless steel design guarantees enhanced resistance to corrosive elements.

Single-row stainless steel deep groove ball bearings are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.

Maintenance:
To ensure long life and optimum performance, we recommend regular monitoring of bearing condition and lubrication in accordance with the manufacturer's recommendations. Regular preventive maintenance will help maintain the bearing's reliability and efficiency.

Puncte forte

- Chemical and corrosion resistance
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque enables high speeds.
- Capable of withstanding radial and axial loads in both directions.

Aplicații

Household appliances
Automotive equipment
Small gearboxes

Informații tehnice


atribute
Diametrul interior20 mm
Diametrul exterior47 mm
Lățime14 mm
Focădeschis
Tipul jocului rulmentuluicn
Series62
Cușcăoțel
Viteza de referință15500 rpm
Limitați viteza21500 rpm
Sarcină statică de bază, radială - C0r6700 N
Sarcină dinamică de bază, radială - Cr13600 N
Greutate0.106 kg
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.