Rulment cu bile SKF 6048 M/C4, Diametrul exterior: 360 mm | Lățime: 56 mm | Diametrul interior: 240 mm
Deep groove ball bearings
Vedeți informațiile tehniceReferințe
SKF:6048 M/C4
Rubix:d1292031
EAN:7316576152658

Detalii produs : 6048 M/C4 SKF - DEEP GROOVE BALL BEARING SKF 6048 M/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Informații tehnice
atribute
| Logistic Greutate | 20158 g |
|---|---|
| Diametrul interior | 240 mm |
| Diametrul exterior | 360 mm |
| Lățime | 56 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
