Curea trapezoidală clasică Gates A21 13x530Li A560 Ld DELTA CLASSIC
Delta Classic A
Vedeți informațiile tehniceReferințe
Gates:A21 13x530Li A560 Ld DELTA CLASSIC
Rubix:d398234
Producator:962160210
EAN:5414465288319

Detalii produs : A21 13x530Li A560 Ld DELTA CLASSIC GATES - GATES VBELT A SECT ENV A21 13X530LI A560 LD DELTA CLASSIC
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Puncte forte
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplicații
Industrial Applications, Including V-Flat Drives
Informații tehnice
atribute
| Profil | a/13 |
|---|---|
| Desemnarea centurii | a21 |
| Lungimea interioară | 530 mm |
| Lungimea exterioară | 580 mm |
| Lățimea superioară | 13 mm |
| Înălțime | 8 mm |
| Lungime orientativă | 560 mm |
| Secțiune | 13 mm |
| Temperatura maximă | 70 °C |
| Temperatura minimă | -30 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere