Curea trapezoidală clasică Gates A148 13x3750Li A3780 Ld DELTA CLASSIC

Delta Classic A

Vedeți informațiile tehnice

Referințe

Gates:A148 13x3750Li A3780 Ld DELTA CLASSIC
Rubix:d383923
Producator:962161480
EAN:5414465291395
brand logo

rezumat tehnic

Profila/13
Desemnarea centuriia148
Lungimea interioară3750 mm
Vezi toate Caracteristice

Detalii produs : A148 13x3750Li A3780 Ld DELTA CLASSIC GATES - GATES VBELT A SECT ENV A148 13X3750LI A3780 LD DELTA CLASSIC


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Puncte forte

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Aplicații

Industrial Applications, Including V-Flat Drives

Informații tehnice


atribute
Profila/13
Desemnarea centuriia148
Lungimea interioară3750 mm
Lungimea exterioară3810 mm
Lățimea superioară13 mm
Înălțime8 mm
Lungime orientativă3780 mm
Secțiune13 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere